Zoro Homepage

1" Drive Extension 16"

  • Mfr # 81506

  • Zoro # G8304130


product price: $58.35
/ea

Key Features

Drive Size
1"
Drive Type
Square
SAE or Metric
SAE
Overall Length
16 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81506
Zoro #
G8304130
UPC #
099575815065
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
16 in

Details

Item
Extension
Drive Type
Square
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Drive Extension,16 In.,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.