Zoro Homepage

1" Drive Flex Handle/Breaker Bar 27"

  • Mfr # 81510

  • Zoro # G2195129


product price: $163.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Drive Type
Square
Finish
Full Polish Chrome
Size
1 in
Handle Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81510
Zoro #
G2195129
UPC #
099575815102
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
27 in
Size
1 in

Details

Item
Flex Handle/Breaker Bar
SAE or Metric
SAE
Drive Type
Square
Finish
Full Polish Chrome
Handle Style
Knurled
Type
Breaker Bar
Material
Alloy Steel

Description

Breaker Bar,1 In.,Drive, 27 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.