Zoro Homepage

1" Drive Impact Extension 13"

  • Mfr # 84299

  • Zoro # G8303878


product price: $67.99
/ea

Key Features

Drive Size
1"
SAE or Metric
SAE
Drive Type
Square
Output Drive Size
1"
Material
Chrome-Molybdenum (Cr-Mo)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84299
Zoro #
G8303878
UPC #
099575842993
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Output Drive Size
1"
Overall Length
13 in

Details

Item
Impact Extension
SAE or Metric
SAE
Drive Type
Square
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate

Description

Drive Impact Extension,13 In.,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.