
1" Drive Micrometer Torque Wrench 200-1000 ft/lbs.
Mfr # 85068
Zoro # G907465909
product price: $1,748.99
/ea
Free Shipping & Returns
Key Features
Tether Capable
No
Material
Alloy Steel
Overall Length
73 in
Overall Width
2.76 in
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85068
Zoro #
G907465909
UPC #
099575850684
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
73 in
Overall Width
2.76 in
Details
Item
Micrometer Torque Wrench 200-1000 ft-lbs
Tether Capable
No
Material
Alloy Steel
Drive Type
Square
Finish
Full Polish Chrome
Type
Micrometer
Maximum Torque
1322 Nm
Description
Micrometer Torque Wrench 200-1000 ft-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.