10- mm Bolt Biter Nut Extractor & Driver
Mfr # 86180
Zoro # G702695563
product price: $11.95
/eaKey Features
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Overall Length
2 9/16 in
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86180
Zoro #
G702695563
UPC #
099575861802
Country of Origin
China
Dimensions
Overall Length
2 9/16 in
Fastening Size
10 mm
Tool Insertion Size
1/4 in Hex
Socket Size
10 mm
Overall Nutsetter Length
2 9/16 in
Connection Size
1/4 in Hex
Details
Item
Nutsetter
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Impact Rated
Number of Nutsetters Included
1
Slide to Clean
Not Slide to Clean
Measurement System
Metric
Magnetized Tip
No Magnetized Tip
Features
Shank Shape
Hex
Finish
Black Oxide
For Tool Type
Impact
Product Type
Nut Driver Set
Connection Shape
Hex
Type
Nut Driver
Insulated
No
Description
Nutsetter, Measurement System Metric, Fastening Size 10 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.