
10 Piece 1/2" Drive 12 Point Deep Metric Socket Set
Mfr # 80712
Zoro # G0927773
product price: $66.25
/eaKey Features
Drive Size
1/2"
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Metric Socket Set, Socket Rail
Finish
Full Polish Chrome
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80712
Zoro #
G0927773
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Metric Socket Set, Socket Rail
Finish
Full Polish Chrome
SAE or Metric
Metric
Measurement Type
Metric
Type
Socket
ASME Standard
B107.5M
Material
Alloy Steel
Drive Type
12 Point
Description
GearWrench's 80712 Deep Socket Set is a 10-piece set that offers you the right tools for tackling your project. This is an affordable set that will provide years of use. The metric deep socket set comes in a full polish chrome finish, giving it a polished look and providing protection against corrosion. It features 1/2" drive size sockets with 12 point box ends. Each socket has its size clearly marked on the top of the head to ensure you have selected the right tool for your task. GearWrench's 80712 Deep Socket Set provides all the quality you expect from professional tools at an affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.