Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece 12 Point Stubby Combination SAE Wrench Set

  • Mfr # 81905

  • Zoro # G0426478


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Full Polish Chrome
Includes
(10) Stubby Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16"; (1) Blow Mold Tray
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81905
Zoro #
G0426478
UPC #
099575819056
Country of Origin
China

Details

Item
Comb Non-ratcheting Wrench Set,10pc,sae
Number of Pieces
10
Finish
Full Polish Chrome
Includes
(10) Stubby Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16"; (1) Blow Mold Tray
Measurement Type
SAE
Number of Points
12
Wrench Style
Stubby Combination
Head Offset Angle
15 Degrees
Drive Type
12 Point
Standards
ANSI, ASME
Material
Alloy Steel

Description

GearWrench's 81905 10 Pc. 12 Point Stubby Combination SAE Wrench Set is the perfect choice for tackling various fasteners in tight spaces. These stubby combination wrenches are compact and have a 15-degree head angle, making them ideal for working in confined areas. This GearWrench 10 Pc. 12 Point Stubby Combination SAE Wrench Set features stubby combination wrenches that are made of high-quality chrome vanadium. The set comes with wrenches sized 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8". They also come with a full polish chrome finish to provide durability and corrosion resistance. GearWrench's 81905 10 Pc. 12 Point Stubby Combination SAE Wrench Set is your best bet when it comes to tackling your projects efficiently without worrying about damaging or breaking the fastener you are working on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.