10 Piece 120XP Universal Spline XL Flex Head GearBox Ratcheting SAE Wrench Set
Mfr # 86142
Zoro # G0441869
product price: $319.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Finish
Full Polish Chrome
Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Universal Spline, XL
Number of Pieces
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86142
Zoro #
G0441869
UPC #
099575861420
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Details
Item
Ratcheting Wrench Set,10 pc.,120XP
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
Universal Spline, XL
Number of Pieces
10
Offset
0 Degrees
Ratcheting
Yes
Includes
(10) 120XP Universal Spline XL Gearbox Flex Head Ratcheting Wrenches: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Blow Mold Tray
Measurement Type
SAE
Min. Arc Swing
3 Degrees
Flexible Head
Yes
Standards
ANSI, ASME B107.6
Wrench Material
Alloy Steel
Drive Type
Spline
Type
Double Box
Description
Ratcheting Wrench Set,10 pc.,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.