10 Piece 1/4" & 3/8" Drive Long Torx Bit Socket Set
Mfr # 80588
Zoro # G0438798
product price: $57.49
/eaKey Features
Drive Size
1/4", 3/8"
Number of Pieces
10
Finish
Chorme
Measurement Type
Torx
SAE or Metric
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80588
Zoro #
G0438798
UPC #
099575805882
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8"
Overall Length
6"
Socket Size Range
T8 to T50
Length
6"
Sizes Included
T8, T10, T15, T20, T25, T27, T30, T40, T45, T50
Details
Item
Long Bit Socket Set
Number of Pieces
10
Finish
Chorme
Measurement Type
Torx
SAE or Metric
Torx
Includes
Long Torx Bit Socket Set,10 pc.
Sockets Included
Yes
Tether Capable
Not Tether Capable
Features
Heat Treated Socket Bases for Durability and Serviceability; Includes Socket Rail;
Professional, Full Polish Chrome;
Includes Socket Rail;
All Bit Sockets 6" Long
System of Measurement
Torx
Ratchets Included
None
Impact Rated
No
Material
Alloy Steel
ASME Standard
B107.1, B107.5M, B107.10, B107.16
Type
Bit Socket
Description
Socket Bit Sets, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T8, Tip Style Torx, Overall Length 6 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 10, Alloy Steel, S2 Steel, Chrome, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.