Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece 1/4" Drive 6 Point Stubby Socket Set SAE

  • Mfr # 81395

  • Zoro # G907476882


product price: $37.29
/ea

Key Features

Type
Socket
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Includes
Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81395
Zoro #
G907476882
UPC #
099575813955
Country of Origin
Viet Nam

Details

Item
Stubby Socket Set SAE,10 piece 1/4" Dri
Type
Socket
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Includes
Socket Rail

Description

Stubby Socket Set SAE,10 piece 1/4 In. Dri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.