10" PITBULL K9 Straight Jaw Dipped Handle Tongue and Groove Pliers

  • Mfr # 82170

  • Zoro # G700830089


product price:  $22.15
/ea

Key Features

Overall Length
10.2 in
Material
Alloy Steel
Finish
Polished
Jaw Width
1.4 in
No. of Jaw Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82170
Zoro #
G700830089
UPC #
099575002700
Country of Origin
Viet Nam

Dimensions

Overall Length
10.2 in
Jaw Width
1.4 in
Jaw Length
1.25 in
Jaw Thickness
0.38 in
Handle Length
5 in
Overall Width
2.2 in

Details

Material
Alloy Steel
Finish
Polished
No. of Jaw Positions
8
Insulated
No
Item
Tongue and Groove Plier,10" Straight Ja
Wire Crimper
No
Wire Cutter
No
Handle Color
Molten Orange
Type
Tongue & Groove
Tether Capable
No
Handle Style
Straight

Description

Tongue and Groove Plier,10 In. Straight Ja

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.