10" PITBULL K9 V-Jaw Dipped Handle Tongue and Groove Pliers

  • Mfr # 82172

  • Zoro # G300830045


product price:  $23.55
/ea

Key Features

Handle Color
Molten Orange
Jaw Width
1.4 in
Material
Alloy Steel
Finish
Polished
Overall Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82172
Zoro #
G300830045
UPC #
099575082726
Country of Origin
Viet Nam

Dimensions

Jaw Width
1.4 in
Overall Length
10.2 in
Jaw Thickness
0.38 in
Jaw Length
1.25 in
Overall Width
2.2 in

Details

Item
Tongue and Groove Plier,10" V Jaw Dippe
Handle Color
Molten Orange
Material
Alloy Steel
Finish
Polished
Insulated
No
Tether Capable
No
Handle Style
Straight
Wire Crimper
No
Wire Cutter
No
Type
Tongue & Groove
No. of Jaw Positions
8

Description

Tongue and Groove Plier,10 In. V Jaw Dippe

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.