Zoro Homepage

11 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll

  • Mfr # 81934

  • Zoro # G8305503


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Full Polish Chrome
Includes
(11) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Nylon Tool Roll
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81934
Zoro #
G8305503
UPC #
099575819346
Country of Origin
China

Details

Item
Combination Wrench Set,11 pcs.,SAE,12 pt.
Number of Pieces
11
Finish
Full Polish Chrome
Includes
(11) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Nylon Tool Roll
Measurement Type
SAE
Number of Points
12
Wrench Style
Combination, Long Pattern
Drive Type
12 Point
Material
Alloy Steel
Standards
ANSI, ASME

Description

GearWrench's 81934 11 Pc. 12 Point Long Pattern Combination SAE Wrench Set is a high-quality combination wrench set that offers maximum durability and long life. This combination wrench set has 12-point long pattern wrenches, which can be used for various applications and product categories. The full polish chrome finish makes these wrenches look attractive and shiny. They are designed to withstand heavy use, so you can always count on them when it comes to getting the job done right. GearWrench's 81934 11 Pc. 12 Point Long Pattern Combination SAE Wrench Set is the kind of tool that no professional or hobbyist should be without.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.