11 Piece 120XP Universal Spline XL Ratcheting Combination SAE Wrench Set

  • Mfr # 86450

  • Zoro # G0441887


product price: $184.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Universal Spline, XL Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86450
Zoro #
G0441887
UPC #
099575864506
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Head Thickness
0.17, 0.18, 0.21, 0.22, 0.27, 0.3, 0.32, 0.35, 1/4, 19
Range of Head Sizes
1/4 in to 3/4 in
Range of Lengths
1/4 in to 3/4 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Extra Long

Details

Item
Ratcheting Wrench Set,11 pc.,120XP
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Universal Spline, XL Combination
Number of Points
12
Number of Pieces
11
Min. Arc Swing
3 Degrees
Offset
0 Degrees
Ratcheting
Yes
Measurement Type
SAE
Includes
(11) 120XP Universal Spline XL Ratcheting Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Wrench Rack
Reversing
No
Standards
ASME B107.66
Anti-Slip Design
Yes
Insulated
No
Tether Style
Tether Capable
Handle Type
One Piece
Head Offset Angle
0 Degrees
Number of Tools
11
Corrosion Resistant
Yes
Material
Alloy Steel
Opening Type
Rounded
Container Color
Red
Weight
2.86 lb
Opening Angle (Deg.)
0 Degrees
Box End Type
Spline Box End
Nonsparking
No
Container Type
Storage Rack
Wrench Product Grouping
Wrench Sets
Head Type
Standard
Non-Magnetic
No
Drive Type
Spline

Description

Ratcheting Wrench Set,11 pc.,120XP, Alloy Steel, Chrome, Number of Tools 11, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Storage Rack, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.