11 Piece 3/8" Drive 12 Point Deep SAE Socket Set
Mfr # 80563
Zoro # G0899361
product price: $55.29
/eaKey Features
Drive Size
3/8"
Number of Pieces
11
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Tether Style
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80563
Zoro #
G0899361
UPC #
099575805639
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Socket Set
Number of Pieces
11
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Impact Rated
No
Tether Style
Tether Capable
Product Type
Set Skt Dp 3/8Dr 12Pt 11Pc
Finish
Full Polish Chrome
ASME Standard
B107.1
Type
Socket
Material
Alloy Steel
Drive Type
12 Point
SAE or Metric
SAE
Includes
Socket Rail
Description
Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (11) 12-Point, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.