Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece 3/8" Drive 6 Point Deep SAE Socket Set

  • Mfr # 80555

  • Zoro # G0927159


product price: $45.89
/ea

Key Features

SAE or Metric
SAE
Material - Machining
Alloy Steel
Finish - Machining
Full Polish Chrome
Type
Socket
Drive Type
6 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80555
Zoro #
G0927159
UPC #
-
Country of Origin
China

Details

Item
Set Skt,Dp Sae 3/8Dr 6Pt 11pcs
SAE or Metric
SAE
Material - Machining
Alloy Steel
Finish - Machining
Full Polish Chrome
Type
Socket
Drive Type
6 Point
ASME Standard
B107.1

Description

Set Skt,Dp Sae 3/8Dr 6Pt 11pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.