Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece Ratcheting Tap and Die Accessory Set

  • Mfr # 82807

  • Zoro # G3630799


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right Hand
Number of Pieces
11
Features
Auto-Locking, Eliminate Hand-Over-Hand Turning, Twist Lock Guide System Reduces The in Walk Back in
Case Type
Plastic
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82807
Zoro #
G3630799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Overall Width
9 in

Details

Item
Tap and Die Set
Thread Direction
Right Hand
Number of Pieces
11
Features
Auto-Locking, Eliminate Hand-Over-Hand Turning, Twist Lock Guide System Reduces The in Walk Back in
Case Type
Plastic
Type
Tap & Die

Description

Master Tap And Die Driver Set, 11Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.