Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" 12 Point Long Pattern Combination Wrench

  • Mfr # 81659

  • Zoro # G3217168


product price: $17.95
/ea

Key Features

Finish
Chrome
Measurement Type
SAE
Range of Lengths
10.23"
Wrench Style
Combination, Long Pattern
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81659
Zoro #
G3217168
UPC #
099575816598
Country of Origin
China

Dimensions

Range of Lengths
10.23"
Overall Length
10 1/4 in
Wrench Length Style
Long
Head Thickness
5/16 in, 7/16 in
Head Size
11/16 in

Details

Item
Wr Comb Lng Pat 11/16
Finish
Chrome
Measurement Type
SAE
Wrench Style
Combination, Long Pattern
Number of Points
12
Tether Capable
Tether Capable
Insulated
No
Material
Alloy Steel
Reversing
No
Standards
ANSI, ASME
Opening Type
Rounded
Handle Type
One Piece
Handle Color
Silver
Head Type
Offset
Weight
0.49 lb
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Nonsparking
No
Anti-Slip Design
Yes
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Ratcheting
No
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 11/16, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.