11/16" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench
Mfr # 86136
Zoro # G0442060
product price: $37.99
/eaKey Features
Finish
Full Polish Chrome
Overall Length
17-7/64"
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
11/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86136
Zoro #
G0442060
UPC #
099575861369
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
17-7/64"
Size
11/16"
Details
Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,11/16in.,120XP,XL,Flex
Standards
ANSI, ASME B107.6
Type
Double Box
Tether Capable
No
Drive Type
Spline
Material
Alloy Steel
Description
Ratcheting Wrench,11/16in.,120XP,XL,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.