Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86440

  • Zoro # G7156199


product price: $23.99
/ea

Key Features

Finish
Chrome
Number of Points
6, 12
Overall Length
10 3/4 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86440
Zoro #
G7156199
UPC #
099575864407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 3/4 in
Size
11/16"
Head Size
11/16 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Extra Long

Details

Finish
Chrome
Number of Points
6, 12
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Material
Alloy Steel
Item
Univ Spline Combo Ratchet Wrench,11/16"
Reversing
No
Standards
ASME B107.6
Min. Arc Swing
3 Degrees
Weight
0.53 lb
Head Offset Angle
0 Degrees
Box End Type
Spline Box End
Non-Magnetic
No
Corrosion Resistant
Yes
Opening Type
Rounded
Measurement Type
SAE
Ratcheting
Yes
Head Type
Standard
Tether Style
Tether Capable
Handle Color
Silver
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Insulated
No
Handle Type
One Piece
Anti-Slip Design
Yes
Drive Type
Spline

Description

Univ Spline Combo Ratchet Wrench,11/16 In., Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.