Zoro Homepage

11/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench

  • Mfr # 86748

  • Zoro # G100669463


product price: $31.95
/ea

Key Features

Size
11/16 in
Tether Capable
No
Standards
ANSI, ASME
Material
Alloy Steel
Overall Length
9.854 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86748
Zoro #
G100669463
UPC #
099575067488
Country of Origin
China

Dimensions

Size
11/16 in
Overall Length
9.854 in

Details

Item
Combination Ratcheting Wrench,11/16" 9
Tether Capable
No
Standards
ANSI, ASME
Material
Alloy Steel
SAE or Metric
SAE
Finish
Full Polish Chrome
Drive Type
12 Point

Description

Combination Ratcheting Wrench,11/16 In. 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.