Zoro Homepage

11/32" 12 Point Long Pattern Combination Wrench

  • Mfr # 81653

  • Zoro # G3610078


product price: $13.29
/ea

Key Features

Finish
Chrome
Measurement Type
SAE
Range of Lengths
6.22"
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81653
Zoro #
G3610078
UPC #
099575816536
Country of Origin
China

Dimensions

Range of Lengths
6.22"
Overall Length
6 1/4 in
Head Thickness
3/16 in, 1/4 in
Wrench Length Style
Long
Head Size
11/32 in

Details

Item
Wr Comb Lng Pat 11/32
Finish
Chrome
Measurement Type
SAE
Tether Capable
Tether Capable
Wrench Style
Combination, Long Pattern
Number of Points
12
Standards
ANSI, ASME
Reversing
No
Insulated
No
Material
Alloy Steel
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.11 lb
Handle Type
One Piece
Tether Style
Tether Capable
Nonsparking
No
Ratcheting
No
Handle Color
Silver
Box End Type
12-Point Box End
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Head Type
Offset
Head Offset Angle
15 Degrees
Color
Silver
Drive Type
12 Point

Description

Wr Comb Lng Pat 11/32, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.