11/32" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench
Mfr # 86130
Zoro # G0442079
product price: $28.99
/eaKey Features
Finish
Full Polish Chrome
Overall Length
11-5/8"
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
11/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86130
Zoro #
G0442079
UPC #
099575861307
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11-5/8"
Size
11/32"
Details
Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,11/32in.,120XP,XL,Flex
Type
Double Box
Tether Capable
No
Material
Alloy Steel
Drive Type
Spline
Standards
ANSI, ASME B107.6
Description
Ratcheting Wrench,11/32in.,120XP,XL,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.