
11/32" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench
Mfr # 86742
Zoro # G700669498
product price: $25.95
/eaKey Features
Finish
Full Polish Chrome
Overall Length
6.189 in
SAE or Metric
SAE
Material
Alloy Steel
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86742
Zoro #
G700669498
UPC #
099575067426
Country of Origin
China
Dimensions
Overall Length
6.189 in
Size
11/32 in
Details
Item
Combination Ratcheting Wrench,11/32"
Finish
Full Polish Chrome
SAE or Metric
SAE
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
Description
Combination Ratcheting Wrench,11/32 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.