Zoro Homepage

11mm 120XP Universal Spline XL Flex Head Ratcheting Combination Wrench

  • Mfr # 86211

  • Zoro # G0426995


product price: $26.55
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
6-1/2"
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Flex Head, Open End
Size
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86211
Zoro #
G0426995
UPC #
099575862113
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2"
Size
11mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Wrench Style
XL Combination, Spline, Flex Head, Open End
Item
Combination Ratcheting Wrench,11mm
Tether Capable
No
Standards
ANSI, ASME B107.6
Drive Type
Spline
Material
Alloy Steel

Description

Combination Ratcheting Wrench,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.