11mm 90-Tooth 12 Point Reversible Ratcheting Wrench
Mfr # 86611
Zoro # G507465866
product price: $26.99
/eaKey Features
Tether Capable
No
Size
11 mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86611
Zoro #
G507465866
UPC #
099575066115
Country of Origin
China
Dimensions
Size
11 mm
Overall Length
7.09 in
Details
Item
Racheting Wrench Reverse Combination 90 T
Tether Capable
No
Finish
Full Polish Chrome
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Drive Type
12 Point
Description
Racheting Wrench Reverse Combination 90 T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.