Zoro Homepage

1/2" 120XP Flex Head Electronic Torque Wrench with Angle

  • Mfr # 85196

  • Zoro # G1950651


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85196
Zoro #
G1950651
UPC #
099575851964
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Width
1 3/4 in
Overall Length
23 3/4 in

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
Torque Range (Ft.-Lb.)
25 to 250 ft-lb
Torque Range (Nm)
34 to 340 N-m
Material
Alloy Steel
Angle Settings
3 Degrees
Color
Black, Silver
Handle Type
Knurled
Visual/Audible Indicators
Buzzer, LCD Screen Alert
Standards
ASME B107.10 B107.12 B107.28 B107.300
Weight
2.9 lb
Torque Adjustability
Factory Set
Finish
Chrome
Rotation
Clockwise and Counterclockwise
Drive Type
Square
Torque Range (in.-lbs.)
301 - 3010 in/lb
Torque Range (kg. cm.)
350 - 3500 kg/cm
Tether Ready
No
Batteries Included
No

Description

Electronic Torque Wrench, Drive Size 1/2 in, Buzzer, LCD Screen Alert, Ratcheting Yes, Torque Range (ft-lb) 25 to 250 ft-lb, Torque Range (N-m) 34 to 340 N-m, 23 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.