Zoro Homepage

1/2" 120XP Universal Spline XL GearBox Flex Head Ratcheting Wrench

  • Mfr # 86133

  • Zoro # G0442018


product price: $31.79
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
15 in
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86133
Zoro #
G0442018
UPC #
099575861338
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Size
1/2"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL, Spline, Flex Head
Item
Ratcheting Wrench,1/2in,120XP,XL,GearBox
Tether Capable
No
Type
Double Box
Standards
ANSI, ASME B107.6
Drive Type
Spline
Material
Alloy Steel

Description

This GearWrench 86133 1/2" 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is the perfect tool for loosening and tightening bolts and nuts. It features a flex head design that makes it easy to work in tight spaces. The wrench style is the XL, spline, flex head. This ratcheting wrench has a full polish chrome finish. It has an overall length of 15", making it ideal for use in confined spaces. The SAE size of this ratcheting wrench is 1/2". When you need to get into tight spots with ease, turn to the GearWrench 1/2" 120XP‚Ñ¢ Universal Spline XL Flex Head Ratcheting Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.