Zoro Homepage

1/2" 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86945

  • Zoro # G300669492


product price: $20.99
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Overall Length
7.839 in
Material
Alloy Steel
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86945
Zoro #
G300669492
UPC #
099575869457
Country of Origin
China

Dimensions

Overall Length
7.839 in
Size
1/2 in

Details

Item
Combination Ratcheting Wrench,1/2" 90T
SAE or Metric
SAE
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point

Description

Combination Ratcheting Wrench,1/2 In. 90T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.