Zoro Homepage

1/2" Drive, 10mm Metric Socket, 6 Points, Standard, 6 pt., 1/2"Drive, 10mm

  • Mfr # 80622

  • Zoro # G7007782


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80622
Zoro #
G7007782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
10mm
Overall Length
1.488"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length

Description

Socket,Standard,6 pt.,1/2 In.Drive,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.