Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 11/16" SAE Socket, 6 Points, Standr Impact1/2in Dr 6pt, 11/16in

  • Mfr # 84505N

  • Zoro # G8240997


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Drive Size
1/2"
Finish
Manganese Phosphate
Overall Length
1.496 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84505N
Zoro #
G8240997
UPC #
099575000621
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
11/16"
Overall Length
1.496 in

Details

Item
Impact Socket
Finish
Manganese Phosphate
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Standr ImpactSocket,1/2in Dr 6pt,11/16in
Tether Status
Not Tether Capable
Type
Socket
Drive Type
6 Point

Description

Standr ImpactSocket,1/2in Dr 6pt,11/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.