1/2" Drive 1/2" F x 3/4" M Adapter
Mfr # 81355
Zoro # G8240945
product price: $8.79
/eaKey Features
Drive Size
1/2"
Number of Pieces
1
Finish
Full Polished Chrome
Overall Length
1.5 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81355
Zoro #
G8240945
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
1.5 in
Details
Item
Socket Adapter
Number of Pieces
1
Finish
Full Polished Chrome
System of Measurement
Inch
Features
Full Polish Chrome Provides a Professional Look While Also Strong with Maximum Corrosive Resistance
Material
Alloy Steel
Type
Adapter
Drive Type
Square
Description
Adapter,1/2in.,drive 1/2in. F X 3/4in. M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.