Zoro Homepage

1/2" Drive 12 Point Deep Metric Socket 13mm

  • Mfr # 80784

  • Zoro # G0430459


product price: $8.15
/ea

Key Features

Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
3.031 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80784
Zoro #
G0430459
UPC #
099575807848
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
13mm
Overall Length
3.031 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Impact Rated
No
Product Type
Deep Metric Socket,Drive 12 Pt., 13mm
Impact Rated Status
Not Impact Rated
Drive Type
12 Point
Type
Socket
Material
Alloy Steel

Description

Deep Metric Socket,Drive 12 Pt., 13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.