Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 12 Point Deep Metric Socket 14mm

  • Mfr # 80785

  • Zoro # G0430468


product price: $9.89
/ea

Key Features

Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
3.031 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80785
Zoro #
G0430468
UPC #
099575807855
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
14mm
Overall Length
3.031 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Deep
Drive Type
12 Point
Type
Socket
Material
Alloy Steel

Description

Deep Metric Socket,Drive 12 Pt., 14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.