Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 12 Point Standard Metric Socket 19mm

  • Mfr # 80754

  • Zoro # G0927755


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Overall Length
1.488 inches
SAE or Metric
Metric
Material - Machining
Alloy Steel
Finish - Machining
Full Polish Chrome
Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80754
Zoro #
G0927755
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.488 inches
Size
19 mm

Details

Item
Skt,Std 1/2Dr 12Pt 19mm
SAE or Metric
Metric
Material - Machining
Alloy Steel
Finish - Machining
Full Polish Chrome
Drive Type
12 Point
ASME Standard
B107.5M
Type
Socket

Description

Skt,Std 1/2Dr 12Pt 19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.