Zoro Homepage

1/2" Drive 12 Point Standard Metric Socket 23mm

  • Mfr # 80758

  • Zoro # G0446428


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Finish
Chrome plated
Overall Length
1.488 in
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80758
Zoro #
G0446428
UPC #
099575807589
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
23mm
Overall Length
1.488 in

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Drive Type
12 Point
Type
Socket
Material
Alloy Steel

Description

Socket,drive12pt Stndr,metric,1/2in,23mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.