Zoro Homepage

1/2" Drive 12 Point Standard Metric Socket 28mm

  • Mfr # 80682

  • Zoro # G0446470


product price: $9.89
/ea

Key Features

Finish
Chrome plated
Overall Length
1.575 in
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80682
Zoro #
G0446470
UPC #
099575806827
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
28mm
Overall Length
1.575 in

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Drive Type
12 Point
Material
Alloy Steel
Type
Socket

Description

Socket,drive12pt Stndr,metric,1/2in,28mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.