1/2" Drive 12 Point Standard Metric Socket 29mm
Mfr # 80683
Zoro # G0446489
product price: $10.49
/eaKey Features
Finish
Chrome plated
Overall Length
1.575 in
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80683
Zoro #
G0446489
UPC #
099575806834
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
29mm
Overall Length
1.575 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Material
Alloy Steel
Type
Socket
Drive Type
12 Point
Description
Socket,drive12pt Stndr,metric,1/2in,29mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.