Zoro Homepage

1/2" Drive 12 Point Standard Metric Socket 30mm

  • Mfr # 80813

  • Zoro # G0446498


product price: $10.89
/ea

Key Features

Finish
Chrome plated
Overall Length
1.654 in
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80813
Zoro #
G0446498
UPC #
099575808135
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
30mm
Overall Length
1.654 in

Details

Item
Drive Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Product Type
Socket,drive12pt Stndr,metric,1/2in,30mm
Tether Status
Not Tether Capable
Type
Socket
Material
Alloy Steel
Drive Type
12 Point

Description

Socket,drive12pt Stndr,metric,1/2in,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.