1/2" Drive 12 Point Standard SAE Socket 1-3/16"
Mfr # 80793
Zoro # G0446288
product price: $9.87
/eaKey Features
Finish
Chrome plated
Overall Length
1.654 in
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80793
Zoro #
G0446288
UPC #
099575807930
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
1-3/16"
Overall Length
1.654 in
Details
Item
Drive Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Tether Ready
No
Drive Type
12 Point
Type
Socket
Material
Alloy Steel
Description
Socket,drive12pt Stnd,sae,1/2in,1-3/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.