Zoro Homepage

1/2" Drive 120XP, Flex Head Teardrop Ratchet

  • Mfr # 81306XP

  • Zoro # G112530553


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Head Width
.8 in
Repair Kit
81099XP
Handle Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81306XP
Zoro #
G112530553
UPC #
099575100369
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
19 in
Head Width
.8 in
Head Thickness
0.38 in

Details

Item
Ratchet
Repair Kit
81099XP
Handle Material
Alloy Steel
Finish
Full Polish Chrome
Handle Type
Flex
Reversing
Yes
Tether Capable
No
Standards
ASME
Handle Style
Contoured

Description

Teardrop Ratchet,1/2 in Dr,120XP,17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.