Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 120XP Locking Flex Head Ratchet 25"

  • Mfr # 81376

  • Zoro # G407466574


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Overall Length
25 in
Handle Type
Locking Flex
Standards
ANSI
Head Width
1.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81376
Zoro #
G407466574
UPC #
099575813764
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 in
Head Width
1.449 in
Head Thickness
0.685 in

Details

Item
Ratchet
Finish
Full Polish Chrome
Handle Type
Locking Flex
Standards
ANSI
Tether Capable
No
Reversing
Yes
Material
Alloy Steel
Handle Style
Contoured

Description

Locking Flex Head Ratchet 25 In.,1/2 In. Driv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.