Zoro Homepage

1/2" Drive 120XP Micrometer Torque Wrench 20-150 ft/lbs.

  • Mfr # 85180

  • Zoro # G107465914


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B107.300
Material
Alloy Steel
Overall Length
24.88 in
Tether Capable
No
Repair Kit
81339P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85180
Zoro #
G107465914
UPC #
099575851803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.88 in
Overall Width
1.75 in

Details

Item
Micrometer Torque Wr,1/2"Drv,20 ft-lb
Standards
ASME B107.300
Material
Alloy Steel
Tether Capable
No
Repair Kit
81339P
Maximum Torque
203 Nm
Type
Micrometer
Finish
Full Polish Chrome
Drive Type
Square

Description

Micrometer Torque Wr,1/2 In.Drv,20 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.