Zoro Homepage

1/2" Drive 120XP Micrometer Torque Wrench 30-250 ft/lbs.

  • Mfr # 85181

  • Zoro # G2195223


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
25 in
Includes
(1) Case
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85181
Zoro #
G2195223
UPC #
099575851810
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
25 in
Overall Width
1 3/4 in

Details

Item
Micrometer Torque Wrnch 120XP(TM),1/2"Dr
Head Type
Standard
Includes
(1) Case
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300, ANSI
Secondary Scale Increments
2.7 N-m
Primary Scale Range
30 ft-lb to 250 ft-lb
Min. Arc Swing
3 Degrees
Primary Scale Increments
2 ft-lb
Visual/Audible Indicators
None
Calibration Certificate Included
Yes
Number of Geared Teeth
120
Secondary Scale Range
54.2 N-m to 352.6 N-m
Primary Scale Minimum Torque
30 ft-lb
Extended Data Testing
Yes
Nonsparking
No
Finish
Chrome
Torque Increments
2 ft-lb, 2.7 N-m
Insulated
No
Torque Range
30 ft-lb to 250 ft-lb
Counterclockwise Accuracy
+/- 4%
Handle Color
Black
Torque Limiting Mechanism
Click-Type
Dual Scale
Yes
Primary Scale Maximum Torque
250 ft-lb
Torque Setting
Adjustable
Secondary Scale Maximum Torque
353 N-m
Torque Adjustability
Adjustable
Corrosion Resistant
No
Clockwise Accuracy
+/- 3%
Head Movement
Fixed
Weight
3.7 lb
Secondary Scale Minimum Torque
54 N-m
Drive Type
Square
Maximum Torque
352.6 Nm
Type
Micrometer
Repair Kit
81339P

Description

If you are looking for a micrometer torque wrench that is accurate and reliable, this GEARWRENCH 85181 1/2" Drive 120XP‚Ñ¢ Micrometer Torque Wrench 30-250 ft/lbs. is the tool to use. This micrometer torque wrench offers accurate measurements in both foot pounds and newton meters. It has an alloy steel body with a primary scale range of 30 ft-lb to 250 ft-lb, and secondary scale range of 54.2 N-m to 352.6 N-m. The drive size is 1/2 in., while the overall length is 25 in.. With its exceptional accuracy, this micrometer torque wrench will be your go-to tool for any job that requires precision measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.