
1/2" Drive, 12mm Metric Socket, 12 Points, Metric Deep Length 1/2"Dr, 12Pnt
Mfr # 80783
Zoro # G7024059
product price: $12.79
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80783
Zoro #
G7024059
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
12mm
Overall Length
3.031"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep Length
Description
Metric Deep Length Socket,1/2 In.Dr,12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.