
1/2" Drive, 13/16" SAE Socket, 6 Points, Deep 6Pnt, 1/2"Dr, - 13/16
Mfr # 80619
Zoro # G7024698
product price: $15.19
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80619
Zoro #
G7024698
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13/16"
Overall Length
3.031"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length
Description
Deep Socket,6Pnt,1/2 In.Dr,- 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.