Zoro Homepage

1/2" Drive, 15/16" SAE Socket, 6 Points, Deep 6Pnt, 1/2"Dr, - 15/16

  • Mfr # 80621

  • Zoro # G7024768


product price: $15.35
/ea

Key Features

Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80621
Zoro #
G7024768
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
15/16"
Overall Length
3.031"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length

Description

Deep Socket,6Pnt,1/2 In.Dr,- 15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.