
1/2" Drive, 16mm Metric Socket, 6 Points, Standard 6Pnt, 1/2"Dr, - 16mm
Mfr # 80628
Zoro # G7025510
product price: $10.19
/eaSold in multiples of 2 for $20.38
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80628
Zoro #
G7025510
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
16mm
Overall Length
1.488"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Description
Standard Socket,6Pnt,1/2 In.Dr,- 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.