
1/2" Drive, 17mm Metric Socket, 12 Points, Metric Stnd Lngth 1/2"Dr, 6/12Pnt
Mfr # 80752
Zoro # G7024512
product price: $9.25
/eaSold in multiples of 2 for $18.50
Key Features
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80752
Zoro #
G7024512
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
17mm
Overall Length
1.488"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length
Description
Metric Stnd Lngth Socket, 1/2 In.Dr,6/12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.