1/2" Drive Impact Socket Manganese Phosphate, Standard 1/2in Dr 6pt, 18mm
Mfr # 84530N
Zoro # G0447146
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Overall Length
1.496 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84530N
Zoro #
G0447146
UPC #
099575000867
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
18mm
Overall Length
1.496 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Socket Type
Standard Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Standard Impact Socket,1/2in Dr 6pt,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.